P80-20M-170
Description
P80-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 170MM W
Part # 78824070
BDI # 1125893
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
P36-20M-170
Description
P36-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 170MM W
Part # 78824027
BDI # 1125663
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Rough Bore