Page 1 of 326

Next

Compare
2 B 300 R

COMPARE

2 B 300 R

Description
2 B 300 R V-BELT SHEAVE ; MST CONVENT

MARTIN SPROCKET & GR

Part # 2 B 300 R

BDI # 21445078

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.35
Outside Diameter - Millimeter: 770.89
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: R1
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
C170E-300

COMPARE

C170E-300

Description
C170E-300 KEYLESS LOCKING ASSEMBLY ; 3" X 3.74" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C170E-300

BDI # 194061

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.961

Outside Diameter - Millimeter: 126.009
Bore - Millimeter: 76.2
Length - Millimeter: 96.012
Other Features: 9 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 3.78

Price Inventory : In stock
Loading Price
QTY
2C-300-A

COMPARE

2C-300-A

Description
2C-300-A CLAMP COLLAR ; 3" BORE ALUMINUM 2-PIECE

CLIMAX METAL

Part # 2C-300-A

BDI # 193604

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Aluminum
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Bore - Millimeter: 76.2
Width - Inch: 0.875

Price Inventory : In stock
Loading Price
QTY
300 HUB 28X8 METRIC

COMPARE

300 HUB 28X8 METRIC

Description
300 HUB 28X8 METRIC COUPLING HUB ; 1.102" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300M2808

BDI # 601372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY