MSP-21-AN
Description
MSP-21-AN CLAMP SHAFT COLLAR ; 2PIECE 21MM BORE ANODIZED ALUM
Part # MSP-21-AN
BDI # 24527518
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
21
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-21-A
Description
MSP-21-A CLAMP SHAFT COLLAR ; 2PIECE 21MM BORE ALUM
Part # MSP-21-A
BDI # 800253
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
21
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-21-F
Description
MSP-21-F CLAMP SHAFT COLLAR ; 2PIECE 21MM BORE STEEL
Part # MSP-21-F
BDI # 800254
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
21
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-21-SS
Description
MSP-21-SS CLAMP SHAFT COLLAR ; 2PIECE 21MM BORE SS
Part # MSP-21-SS
BDI # 800255
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
21
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-21-A
Description
MCL-21-A CLAMP SHAFT COLLAR ; 1PIECE 21MM BORE ALUM
Part # MCL-21-A
BDI # 799407
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
21
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version