30-14MX20-IDLER
Description
30-14MX20-IDLER PULLEY ; 14MM PITCH 20MM BELT W 30T CAST IRON
Part # 30-14MX20-IDLER
BDI # 22702515
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
59.944
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
20
30-14MX37-IDLER
Description
30-14MX37-IDLER PULLEY ; 14MM PITCH 37MM BELT W 30T CAST IRON
Part # 30-14MX37-IDLER
BDI # 22702523
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
37
30-14P40-IDLER
Description
30-14P40-IDLER PULLEY ; 14MM PIT 40MM W 30 TEETH CAST IRON
Part # 30-14P40-IDLER
BDI # 22702546
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
40
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
64.77
Bore - Inch:
2.55
Other Features:
Steel Material
Bushing Series:
SF