SP-39-F
Description
SP-39-F CLAMP SHAFT COLLAR ; 2PIECE 2-7/16" BORE STEEL
Part # SP-39-F
BDI # 801345
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
61.925
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-31-F
Description
SP-31-F CLAMP SHAFT COLLAR ; 2PIECE 1-15/16" BORE STEEL
Part # SP-31-F
BDI # 801320
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
49.225
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
S1200K COL
Description
S1200K COL BALL BEARING COLLAR ; 2IN X 3IN X 2-13/16IN
Part # S1200K COL
BDI # 1371840
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
24.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.8
Width - Inch:
0.945