TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
374988
Bushing Series:
SDS
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Seal Kit
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | Spring-Loaded Lip Input Seal | Spring-Loaded Lip Output Seal | Input Shaft | Counter-Shaft and Output Bearing
Part Type:
Level-I Rebuild Kit
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed