115CMTP09 Q180
Description
115CMTP09 Q180 SHAFT MNT REDUCER ; NON-RETURNABLE
Part # PC0021
BDI # 358813
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.09
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.758
Nominal Center Distance - Inch:
3.77
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.07
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Double Reduction | Finished Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.8
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
197.612
Nominal Center Distance - Inch:
7.78
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125