P36-8M-85-SKL

COMPARE

P36-8M-85-SKL

Description
P36-8M-85-SKL SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182313

BDI # 413696

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W36-8M-60-SKL

COMPARE

W36-8M-60-SKL

Description
W36-8M-60-SKL SPROCKET

CONTINENTAL

Part # 20182650

BDI # 414033

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY