Page 1 of 4

Next

Compare
W29-14M-65-SFL

COMPARE

W29-14M-65-SFL

Description
W29-14M-65-SFL SPROCKET

CONTINENTAL

Part # 20182613

BDI # 413996

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W29-14M-42-SK

COMPARE

W29-14M-42-SK

Description
W29-14M-42-SK SPROCKET

CONTINENTAL

Part # 20182612

BDI # 413995

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W29-14M-90X7/8 MPB

COMPARE

W29-14M-90X7/8 MPB

Description
W29-14M-90X7/8 MPB SPROCKET

CONTINENTAL

Part # 20182614

BDI # 413997

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 129.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P29-14M-55-SK

COMPARE

P29-14M-55-SK

Description
P29-14M-55-SK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182261

BDI # 413645

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P29-14M-40-SK

COMPARE

P29-14M-40-SK

Description
P29-14M-40-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE

CONTINENTAL

Part # 20182260

BDI # 413644

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY