P-58S-SLB

COMPARE

P-58S-SLB

Description
P-58S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20136345

BDI # 409743

Features

Pitch Diameter - Inch: 5.815
Inch - Metric: Metric
Outside Diameter - Inch: 5.76
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576498
Pitch Diameter - Millimeter: 147.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-58S-SLB

COMPARE

W-58S-SLB

Description
W-58S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20133185

BDI # 409694

Features

Pitch Diameter - Inch: 5.815
Inch - Metric: Metric
Outside Diameter - Inch: 5.76
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576983
Pitch Diameter - Millimeter: 147.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY