25G-8M-21-1108
Description
GTR-25G-8M-21-1108TL SYNCHRONOUS PULLEY ; NON-RETURNABLE 21MM WD 8MM PIT 8M-21
Part # 20296045
BDI # 415623
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577242
Pitch Diameter - Millimeter:
63.66
30G-14M-20-2012
Description
30G-14M-20-2012 SYNCHRONOUS PULLEY ; 14M SERIES BELT 30 TEETH
Part # 20296107
BDI # 21507235
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Belt Width - Millimeter:
32
50G-8M-21-2012
Description
GTR-50G-8M-21-2012TL SYNCHRONOUS PULLEY ; 21MM BELT WID 8MM BELT PIT 8M-21
Part # 20296083
BDI # 415661
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577253
Pitch Diameter - Millimeter:
127.34
25G-8M-21-MPB
Description
25G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 25T
Part # 20839308
BDI # 21507224
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore