P29-14MGT-85
Description
P29-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 29GROVES 14MM P 85MM W
Part # 77118029
BDI # 1125598
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.908
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
73.863
Mounting Method:
Bushed
Belt Width - Millimeter:
12
P29-8MGT-20
Description
P29-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 29T 0.787" BELT W
Part # 77082029
BDI # 1125600
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.853
Face Width - Millimeter:
23.622
Face Width - Inch:
0.93
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
14MX-29S-37
Description
14MX-29S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193029
BDI # 1094885
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
P29-14MGT-55
Description
P29-14MGT-55 SYNCHRONOUS PULLEY ; 29GROVES 14MM P 55MM W
Part # 77115029
BDI # 1125597
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed