SNW 117X2.15/16
Description
SNW 117X2.15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 3-5/16" LTB
Part # SNW 117X2.15/16
BDI # 1266635
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.125
Length Thru Bore - Inch:
3.312
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Tapered Threaded Sleeve
99187 / 1.875X0.563 SSLEEVE
Description
CRSEAL 99187 / 1.875X0.563 SSLEEVE ; SPEEDI SLEEVE
Part # 99187
BDI # 1244759
AN 17
Description
AN 17 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # AN 17
BDI # 1416902
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Face Dia 7.063 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
151.968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.031
Outside Diameter - Millimeter:
178.587
Other Features:
Face Dia 6.188 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
131.851