8MX140S62-3525
Description
8MX140S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756671
Part # 8MX140S62-3525
BDI # 24302486
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
62
14MX140S20-3525
Description
14MX140S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756664
Part # 14MX140S20-3525
BDI # 24301820
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX45S90-3525
Description
14MX45S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756506
Part # 14MX45S90-3525
BDI # 24301966
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX60S37-3525
Description
14MX60S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756565
Part # 14MX60S37-3525
BDI # 24302010
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX60S68-3525
Description
14MX60S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756566
Part # 14MX60S68-3525
BDI # 24302012
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed