P9014M170-J
Description
P9014M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755748
Part # P9014M170-J
BDI # 24303678
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P3820M170-J
Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506
Part # P3820M170-J
BDI # 24303196
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.14
Outside Diameter - Millimeter:
384.556
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.64
Outside Diameter - Millimeter:
346.456
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
6
W8014M90-J
Description
W8014M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756173
Part # W8014M90-J
BDI # 24304439
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed