2-5V-1090-TB
Description
2-5V-1090-TB V-BELT SHEAVE ; QD BUSHED 101757081
Part # 2-5V-1090-TB
BDI # 24305669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2
8MX112S36-3020
Description
8MX112S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756655
Part # 8MX112S36-3020
BDI # 24302476
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX112S62-3020
Description
8MX112S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756656
Part # 8MX112S62-3020
BDI # 24302478
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
62
2-5V-1500-TB
Description
2-5V-1500-TB V-BELT SHEAVE ; QD BUSHED 101757098
Part # 2-5V-1500-TB
BDI # 24305703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2
2-5V-1400-TB
Description
2-5V-1400-TB V-BELT SHEAVE ; QD BUSHED 101757095
Part # 2-5V-1400-TB
BDI # 24305697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2