80-4B33Z 2-15/16 HT 3/4KW
Description
80-4B33Z 2-15/16 HT 3/4KW SPROCKET ; 4.981" OD X 1-9/16" LTB X 1" P STEEL
Part # 80-4B33Z 2-15/16 HT 3/4KW
BDI # 21558736
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
H80-4B33 X 2-15/16 KW 4SS
Description
H80-4B33 X 2-15/16 KW 4SS SPROCKET ; SPROCKET
Part # 80-4B33 2-15/16KW 4SS
BDI # 21463122
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 4 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
F80B33 X 2-15/16 KW 4SS
Description
F80B33 X 2-15/16 KW 4SS CHAIN SPROCKET ; 2-15/16"BORE 33T CHAIN #80
Part # F80B33 X 2-15/16 KW 4SS
BDI # 24948247
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 4 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore