262Q56LR50
Description
262Q56LR50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1149
BDI # 350843
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365165
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38