R1 2 3/8
Description
R1 2 3/8 SPLIT TAPER BUSHING ; 2-3/8" BORE 4" OD 2.88" LTB
Part # 1070275
BDI # 326630
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
459086
Bushing Series:
R1
D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B20H
BDI # 607842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
30631
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
M 3 3/8
Description
M 3 3/8 QD BUSHING ; 3-3/8" BORE 6-1/2" OD 6-3/4" LTB
Part # M 3 3/8
BDI # 609219
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464751
Bushing Series:
M
3020 2 7/8
Description
3020 2 7/8 TAPERED BUSHING ; 2-7/8" BORE 4-1/4" OD 2" LTB
Part # 3020 2 7/8
BDI # 618420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
Keyway on ID
Global Part Number GPN:
464088
Bushing Series:
3020
J 3 7/8
Description
J 3 7/8 QD BUSHING ; 3-7/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 7/8
BDI # 609110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID
Global Part Number GPN:
464646
Bushing Series:
J