8MX56S12-2012

COMPARE

8MX56S12-2012

Description
8MX56S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.55"OD 12MMW BORE2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX56S12-2012

BDI # 21975686

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.01
Inch - Metric: Metric
Outside Diameter - Inch: 0.219
Face Width - Millimeter: 0.57

Face Width - Inch: 0.022
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 5.614
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-5M-15-SH

COMPARE

P56-5M-15-SH

Description
P565M15 SYNCHRONOUS PULLEY

TB WOODS

Part # P565M15

BDI # 991619

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-8M-50-SK HTD

COMPARE

P56-8M-50-SK HTD

Description
P56-8M-50-SK HTD SYNCH SPROCKET

DODGE

Part # 110749

BDI # 254595

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-8MGT-50

COMPARE

P56-8MGT-50

Description
P56-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50

GATES

Part # 77085056

BDI # 1125812

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-14MGT-55

COMPARE

P56-14MGT-55

Description
P56-14MGT-55 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 55MM W

GATES

Part # 77115056

BDI # 1125796

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.525
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY