T-102
Description
T-102 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA
Part # 135622
BDI # 22124391
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Three Way Unit | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.25
R-102-C1
Description
R-102-C1 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA 2-WAY
Part # 135626
BDI # 21851843
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Same As Input | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.359
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
61.976
Nominal Center Distance - Inch:
2.44
Other Features:
Single Reduction | Hand Wheel Control with Indicator | 51 Speed Range
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.19
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Reverse Of Input | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
T-102-M
Description
T-102-M SPIRAL BEVEL GEAR REDUCER ; 2:1 RATIO RIGHT ANG 3-WAY
Part # 135874
BDI # 22081037
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Three Way Unit | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244