Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.78
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577349
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Bushed
168G-14M-68-4040
Description
168G-14M-68-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296212
BDI # 415787
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577347
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
168G-14M-125-5050
Description
168G-14M-125-5050 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296214
BDI # 415789
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577345
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
168G-14M-90-5050
Description
168G-14M-90-5050 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296213
BDI # 415788
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577348
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed