40A33H
Description
40A33H ROLLER CHAIN SPROCKET ; 33HT 5.540" OD 19/32" BORE 1/2" PITCH
Part # 40A33H
BDI # 744377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
50B33H
Description
50B33H ROLLER CHAIN SPROCKET ; 33HT 6.920" OD 3/4" BORE 5/8" PITCH
Part # 50B33H
BDI # 745988
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
80QD33-SF
Description
80QD33-SF ROLLER CHAIN SPROCKET ; 1" PITCH 33T 11.07" SF BUSHING
Part # 80QD33-SF
BDI # 747991
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed
60A33H
Description
60A33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 15/16" BORE 3/4" PITCH
Part # 60A33H
BDI # 746626
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
50A33H
Description
50A33H ROLLER CHAIN SPROCKET ; 33HT 6.920" OD 23/32" BORE 5/8" PITCH
Part # 50A33H
BDI # 745630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore