C170E-300
Description
C170E-300 KEYLESS LOCKING ASSEMBLY ; 3" X 3.74" SINGLE TAPER DESIGN
Part # C170E-300
BDI # 194061
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.961
Outside Diameter - Millimeter:
126.009
Bore - Millimeter:
76.2
Length - Millimeter:
96.012
Other Features:
9 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
3.78
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Width - Inch:
0.875
300 HUB 28X8 METRIC
Description
300 HUB 28X8 METRIC COUPLING HUB ; 1.102" BORE X 2.9" DIA SHAFT HUB
Part # M300M2808
BDI # 601372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
300 HUB 3/4 X NO KEYWAY
Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB
Part # M300024N
BDI # 601204
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
300 HUB 1-1/4X1/4
Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING
Part # M30010808
BDI # 601257
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling