25B13H
Description
25B13H ROLLER CHAIN SPROCKET ; 13HT 1.167" OD 1/4" BORE 1/4" PITCH
Part # 25B13H
BDI # 742511
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
25B14H
Description
25B14H ROLLER CHAIN SPROCKET ; 14HT 1.246" OD 1/4" BORE 1/4" PITCH
Part # 25B14H
BDI # 742512
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.172
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
29.769
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID | Steel
Bushing Series:
G