Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
463863
Bushing Series:
1215
SH X 7/8-KW
Description
SH X 7/8-KW QD BUSHING ; 7/8" BORE 1.871" OD 1-5/16" LTB
Part # 120351
BDI # 257209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
460850
Bushing Series:
SH
50BS10 3/4
Description
50BS10 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 10T 3/4" BORE
Part # 50BS10 3/4
BDI # 621223
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32709
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
40BS13 7/8
Description
40BS13 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 13T 7/8" BORE
Part # 40BS13 7/8
BDI # 619529
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32823
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577461
Pitch Diameter - Millimeter:
57.3