120H300 E
Description
120H300 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 120H300 E
BDI # 615165
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573662
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
48XXHS300
Description
48XXHS300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W S1 BUSHED CI 48T
Part # 48XXHS300
BDI # 22715820
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2