Page 1 of 51

Next

Compare
100-4C60

COMPARE

100-4C60

Description
100-4C60 QUAD SPROCKET

LINN GEAR

Part # 100-4C60

BDI # 590351

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F192-14MGT-55-3020 FF

COMPARE

F192-14MGT-55-3020 FF

Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2

GATES

Part # 77110040

BDI # 23125612

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
100-4C72

COMPARE

100-4C72

Description
100-4C72 QUAD SPROCKET

LINN GEAR

Part # 100-4C72

BDI # 590352

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
68V5300N

COMPARE

68V5300N

Description
68V5300N V-BELT PULLEY ; 53.0" OD 6 GROOVE CAST IRON N BUSHING

POWERDRIVE LLC

Part # 68V5300N

BDI # 747286

Features

Inch - Metric: Inch
Outside Diameter - Inch: 53
Outside Diameter - Millimeter: 1346.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588867
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: N
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
55V2800F

COMPARE

55V2800F

Description
55V2800F V-BELT PULLEY ; 28.0" OD 5 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 55V2800F

BDI # 746224

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588646
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY