Page 1 of 29

Next

Compare
100-4C60

COMPARE

100-4C60

Description
100-4C60 QUAD SPROCKET

LINN GEAR

Part # 100-4C60

BDI # 590351

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100-4C72

COMPARE

100-4C72

Description
100-4C72 QUAD SPROCKET

LINN GEAR

Part # 100-4C72

BDI # 590352

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
55V2800F

COMPARE

55V2800F

Description
55V2800F V-BELT PULLEY ; 28.0" OD 5 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 55V2800F

BDI # 746224

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588646
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
48V2000J

COMPARE

48V2000J

Description
48V2000J V-BELT PULLEY ; 20.0" OD 4 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 48V2000J

BDI # 745207

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20
Outside Diameter - Millimeter: 508
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
48V2120J

COMPARE

48V2120J

Description
48V2120J V-BELT PULLEY ; 21.2" OD 4 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 48V2120J

BDI # 745208

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY