Page 1 of 2

Next

Compare

COMPARE

12MP025MSFA3

Description
12MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12MP025MSFA3

BDI # 26269036

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12MP025MSFP3

COMPARE

12MP025MSFP3

Description
12MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12MP025MSFP3

BDI # 26275036

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12MP025MDFP3

COMPARE

12MP025MDFP3

Description
12MP025MDFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12MP025MDFP3

BDI # 26275037

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12MP025MDFA3

COMPARE

12MP025MDFA3

Description
12MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12MP025MDFA3

BDI # 26279609

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12MP012M6CA3

COMPARE

12MP012M6CA3

Description
12MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 12T

B & B MANUFACTURING

Part # 12MP012M6CA3

BDI # 22699971

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 12.2
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY