14MX60S68-3525
Description
14MX60S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 68MMW BORED 3525 BUSH
Part # 14MX60S68-3525
BDI # 21977628
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
14MX60S20-3525
Description
14MX60S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 20MMW BORED 3525 BUSH
Part # 14MX60S20-3525
BDI # 21977624
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
14MX60S125-4535
Description
14MX60S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5"PD 125MMW BORED 4535 BUSH
Part # 14MX60S125-4535
BDI # 21977622
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
14MX60S90-4030
Description
14MX60S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 90MMW BORED 4030 BUSH
Part # 14MX60S90-4030
BDI # 21977630
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
14MX60S37-3525
Description
14MX60S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 37MMW BORED 3525 BUSH
Part # 14MX60S37-3525
BDI # 21977626
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed