Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Bore - Millimeter:
9
Length - Millimeter:
4.5
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.177
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
8
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Bore - Millimeter:
6
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
8
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Bore - Millimeter:
6
Other Features:
Corrosion Resistance
SLD 350 MM 9X12
Description
SLD 350 MM 9X12 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498502
BDI # 599272
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Bore - Millimeter:
9
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177