32LT187-6FA3

COMPARE

32LT187-6FA3

Description
32LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 32T

B & B MANUFACTURING

Part # 32LT187-6FA3

BDI # 22706601

Features

Pitch Diameter - Inch: 0.831
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.811
Face Width - Millimeter: 8.23

Face Width - Inch: 0.324
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.107
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32LT312-6FA3

COMPARE

32LT312-6FA3

Description
32LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 32T

B & B MANUFACTURING

Part # 32LT312-6FA3

BDI # 22706604

Features

Pitch Diameter - Inch: 0.831
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.811
Face Width - Millimeter: 11.405

Face Width - Inch: 0.449
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.107
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3MF5A-15

COMPARE

3MF5A-15

Description
3MF5A-15 CHAIN SPROCKET ; POR 0.749 DIA PT X .811 OD ALU ANODIZED

W. M. BERG

Part # 3MF5A-15

BDI # 25119742

Features

Chain Pitch - Inch: 0.157
Chain Size: 3CCF
Chain Pitch - Millimeter: 3.988
Chain Type: Cable Chain
Pitch Diameter - Inch: 0.749

Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.811
Pitch Diameter - Millimeter: 19.025
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY