35LT187-6FA3
Description
35LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 35T
Part # 35LT187-6FA3
BDI # 22711277
Features
Pitch Diameter - Inch:
0.909
Flange Outside Diameter - Millimeter:
27.432
Inch - Metric:
Inch
Outside Diameter - Inch:
0.889
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.089
Mounting Method:
Finished Bore
35LT312-6FA3
Description
35LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 35T
Part # 35LT312-6FA3
BDI # 22711281
Features
Pitch Diameter - Inch:
0.909
Flange Outside Diameter - Millimeter:
27.432
Inch - Metric:
Inch
Outside Diameter - Inch:
0.889
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.089
Mounting Method:
Finished Bore