NSHM-05

COMPARE

NSHM-05

Description
NSHM-05 LOCKNUT ; M25 X 1.5 THREAD 39.6MM OD 13.5MM THK

WHITTET-HIGGINS

Part # NSHM-05

BDI # 966624

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.559
Outside Diameter - Millimeter: 39.6
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws

Nominal Thickness - Inch: 0.531
Nominal Thickness - Millimeter: 13.5

Price Inventory : Available to order
Loading Price
QTY