Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
26XXHR200
Description
26XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 26T
Part # 26XXHR200
BDI # 22697176
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
26XXHR300
Description
26XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 26T
Part # 26XXHR300
BDI # 22697180
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed