80QD33-SF
Description
80QD33-SF ROLLER CHAIN SPROCKET ; 1" PITCH 33T 11.07" SF BUSHING
Part # 80QD33-SF
BDI # 747991
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed
80B33H
Description
80B33H ROLLER CHAIN SPROCKET ; 33HT 11.070" OD 1 3/16" BORE 1" PITCH
Part # 80B33H
BDI # 747934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
80A33H
Description
80A33H ROLLER CHAIN SPROCKET ; 33HT 11.070" OD 1 3/16" BORE 1" PITCH
Part # 80A33H
BDI # 747529
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore