W6414M90-F
Description
W6414M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M90-F
BDI # 613105
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577995
Pitch Diameter - Millimeter:
285.21
W6414M65-F
Description
W6414M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M65-F
BDI # 613104
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577994
Pitch Diameter - Millimeter:
285.21
W6414M42-E
Description
W6414M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M42-E
BDI # 613103
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577993
Pitch Diameter - Millimeter:
285.21
W6414M120-J
Description
W6414M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M120-J
BDI # 613101
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578037
Pitch Diameter - Millimeter:
285.21
W6414M20-E
Description
W6414M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M20-E
BDI # 613102
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577992
Pitch Diameter - Millimeter:
285.21