80A38
Description
80A38 ROLLER CHAIN SPROCKET ; 38T 12.670" OD 1 3/16" BORE 1" PITCH
Part # 80A38
BDI # 747534
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Rough Bore
80BS38-2-3/16
Description
80BS38-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 38T 12.670"OD 2-3/16" BORE
Part # 80BS38-2-3/16
BDI # 747815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80BS38-2-7/16
Description
80BS38-2-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 38T 12.670"OD 2-7/16" BORE
Part # 80BS38-2-7/16
BDI # 747816
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80B38
Description
80B38 ROLLER CHAIN SPROCKET ; 38T 12.670" OD 1 3/16" BORE 1" PITCH
Part # 80B38
BDI # 747939
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Rough Bore
80BS38-2-15/16
Description
80BS38-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 38T 12.670"OD 2-15/16" BORE
Part # 80BS38-2-15/16
BDI # 747814
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore