Page 1 of 2

Next

Compare
TB60XH200

COMPARE

TB60XH200

Description
TB60XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB60XH200

BDI # 612147

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN: 573821
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TB60XH300

COMPARE

TB60XH300

Description
TB60XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB60XH300

BDI # 612148

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN: 573938
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60XH400 J

COMPARE

60XH400 J

Description
60XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 60XH400 J

BDI # 623676

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573680
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60XHR200

COMPARE

60XHR200

Description
60XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 60T

B & B MANUFACTURING

Part # 60XHR200

BDI # 22728818

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
60XHS300

COMPARE

60XHS300

Description
60XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 60T

B & B MANUFACTURING

Part # 60XHS300

BDI # 22728830

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY