Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore
40A120 X 1IN PB MTO
Description
40A120 X 1IN PB MTO CHAIN SPROCKET ; 40 ANSI 120 TEETH 1" PLAIN BORE
Part # 40A120 X 1IN PB MTO
BDI # 24319069
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore