Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
03B-32A
Description
03B-32A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001088
BDI # 18117627
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.008
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.094
Pitch Diameter - Millimeter:
51.01
Mounting Method:
Rough Bore
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Precision
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
BHH-07
Description
BHH-07 BEARHUG LOCKNUT ; POR HEX PREVAILING TORQUE INCH BRG THD
Part # BHH-07
BDI # 967020
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Self Locking | Nylon Collar | Hexagon Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125