P27-14M-40F
Description
P27-14M-40F BELT IDLER PULLEY ; 25.4MM BORE 40MM BW 14M 14MM BP 27T
Part # P27-14M-40F
BDI # 21437029
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.627
Length Thru Bore - Millimeter:
42.875
Belt Pitch:
14 MM
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
40
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
58.75
Face Width - Inch:
2.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.627
Length Thru Bore - Millimeter:
60.325
Belt Pitch:
14 MM
Other Features:
Used with SO4 Idler Shaft
Belt Width - Millimeter:
55
P27-14M-85F
Description
P27-14M-85F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 85MM BW 27T
Part # P27-14M-85F
BDI # 21437031
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.627
Length Thru Bore - Millimeter:
90.5
Belt Pitch:
14 MM
Other Features:
Used with SO4 Idler Shaft
Belt Width - Millimeter:
85
27-14M40-IDLER
Description
27-14M40-IDLER PULLEY ; 14MM PIT 40MM BELT W 27T CAST IRON
Part # 27-14M40-IDLER
BDI # 22697467
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.627
Length Thru Bore - Millimeter:
41.275
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
40
27-14M55-IDLER
Description
27-14M55-IDLER PULLEY ; 14MM PIT 55MM BELT W 27T CAST IRON
Part # 27-14M55-IDLER
BDI # 22697471
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
58.75
Face Width - Inch:
2.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.627
Length Thru Bore - Millimeter:
58.75
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
55