C133E-293
Description
C133E-293 KEYLESS LOCKING ASSEMBLY ; 2.937" X 4.528" SINGLE TAPER DESIGN
Part # C133E-293
BDI # 194001
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124.003
Bore - Millimeter:
74.625
Length - Millimeter:
40.488
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.594
C133E-287
Description
C133E-287 KEYLESS LOCKING ASSEMBLY ; 2.875" X 4.528" SINGLE TAPER DESIGN
Part # C133E-287
BDI # 194000
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124.003
Bore - Millimeter:
73.025
Length - Millimeter:
40.488
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.594
C133M-75x115
Description
C133M-75X115 KEYLESS LOCKING ASSEMBLY ; 2.953" ID X 4.528" OD
Part # C133M-75X115
BDI # 193230
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124.003
Bore - Millimeter:
75
Length - Millimeter:
40.488
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.594
SLD 350 MM 110X124
Description
SLD 350 MM 110X124 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498539
BDI # 599469
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.827
PL110X124E
Description
PL110X124E KEYLESS LOCKING DEVICE ; POWER LOCK EL SERIES
Part # PL110X124E
BDI # 24863201
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21.006
Other Features:
Power-Lock
Length - Inch:
0.827