Page 1 of 3

Next

Compare
31-14MX68-2517

COMPARE

31-14MX68-2517

Description
31-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 31T

B & B MANUFACTURING

Part # 31-14MX68-2517

BDI # 22704331

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F31-14M55-SK

COMPARE

F31-14M55-SK

Description
F31-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 31T

B & B MANUFACTURING

Part # F31-14M55-SK

BDI # 22732734

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F31-14MX20-SK

COMPARE

F31-14MX20-SK

Description
F31-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 31T

B & B MANUFACTURING

Part # F31-14MX20-SK

BDI # 22732739

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD31-14M-40

COMPARE

QD31-14M-40

Description
QD31-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 31T

B & B MANUFACTURING

Part # QD31-14M-40

BDI # 22736844

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
31-14MX68-6FS10

COMPARE

31-14MX68-6FS10

Description
31-14MX68-6FS10 TIMING PULLEY ; 14MM PIT 68MM W 1" MPB STEEL 31T

B & B MANUFACTURING

Part # 31-14MX68-6FS10

BDI # 22704335

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY