TB22XH200
Description
TB22XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB22XH200
BDI # 612075
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
167.488
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573753
Pitch Diameter - Millimeter:
155.626
TB22XH300
Description
TB22XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB22XH300
BDI # 612076
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573867
Pitch Diameter - Millimeter:
155.626
22XH400 SK
Description
22XH400 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 22XH400 SK
BDI # 617639
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573939
Pitch Diameter - Millimeter:
155.626
22XH300QD
Description
22XH300QD TIMING BELT PULLEY ; 3" BELT WID 7/8"CH BELT PIT XH STYLE
Part # 22XH300QD
BDI # 637990
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
574019
Pitch Diameter - Millimeter:
155.626
22XH400-6FS10
Description
22XH400-6FS10 TIMING PULLEY ; 7/8" PITCH 4" BELT W 1" BORE STEEL 22T
Part # 22XH400-6FS10
BDI # 22688448
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 6F | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Rough Bore