QD25XH300

COMPARE

QD25XH300

Description
QD25XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 25T

B & B MANUFACTURING

Part # QD25XH300

BDI # 22736485

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 184.15
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 176.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 25XH300RSB

COMPARE

PHP 25XH300RSB

Description
PHP 25XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 25XH300RSB

BDI # 1289495

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 198
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 176.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 25XH300TB

COMPARE

PHP 25XH300TB

Description
PHP 25XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 25XH300TB

BDI # 1289513

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 198
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 176.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY