NSH-28

COMPARE

NSH-28

Description
NSH-28 LOCKNUT ; 5.497-12 THREAD 7.09IN OD 1.19IN THK

WHITTET-HIGGINS

Part # NSH-28

BDI # 966613

Features

Thread Size: 5.497-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.09
Outside Diameter - Millimeter: 180.086
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 1.19
Nominal Thickness - Millimeter: 30.226

Price Inventory : Available to order
Loading Price
QTY