42-14P40-2517

COMPARE

42-14P40-2517

Description
42-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 42T

B & B MANUFACTURING

Part # 42-14P40-2517

BDI # 22720543

Features

Pitch Diameter - Inch: 7.362
Flange Outside Diameter - Millimeter: 204.318
Inch - Metric: Metric
Outside Diameter - Inch: 7.26
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 187
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY