Page 1 of 2

Next

Compare
81XC9F X 2-15/16 SPLIT

COMPARE

81XC9F X 2-15/16 SPLIT

Description
81XC9F X 2-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

TSUBAKI

Part # 81XC9F X 2-15/16 SPLIT

BDI # 20887228

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.298
Other Features: Conveyor Chain | Split Type
Pitch Diameter - Millimeter: 193.751
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H81XA9

COMPARE

H81XA9

Description
H81XA9 1-1/4IN RSB ROLLER CHAIN SPROCKET ; POR 2.609" P 9T A PLATE 1-1/4" MPB

TSUBAKI

Part # 81XA9

BDI # 24341285

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.298
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 193.751
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
81XC8F X 1-15/16 SPLIT

COMPARE

81XC8F X 1-15/16 SPLIT

Description
81XC8F X 1-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

TSUBAKI

Part # 81XC8F X 1-15/16 SPLIT

BDI # 20886982

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.298
Other Features: Conveyor Chain | Split Type
Pitch Diameter - Millimeter: 193.751
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
81XC9H

COMPARE

81XC9H

Description
81XC9H ROLLER CHAIN SPROCKET ; 2.609" P 9T C HUB 1-1/4" MPB

TSUBAKI

Part # 81XC9H

BDI # 20886462

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.298
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 193.751
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
81XC8F X 2-7/16 SPLIT

COMPARE

81XC8F X 2-7/16 SPLIT

Description
81XC8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

TSUBAKI

Part # 81XC8F X 2-7/16 SPLIT

BDI # 20886978

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.298
Other Features: Conveyor Chain | Split Type
Pitch Diameter - Millimeter: 193.751
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY